Motion
TLA912Z
Needle Roller Bearing - 9 mm Bore, 13 mm OD, 12 mm Width, Open
MI ITEM #07061390
MFR #TLA912Z
List Price$9.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 9 mm Bore, 13 mm OD, 12 mm Width, Open
MI ITEM #07061390
MFR #TLA912Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.27/each for your price

Overview

Mfr description
TLA912Z METRIC/SHELL NRB/OPEN END
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    4460 N
  • Static Load Capacity
    5510 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TLA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA912Z
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.01 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TLA912Z Needle Roller Bearing with an open closure type offers a 9 mm bore diameter, 13 mm outside diameter, 12 mm overall width, and weighs 0.01 lb, making it ideal for miniature drive systems, small engines, and precision mechanical devices.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text