Motion
TLAM1416
Needle Roller Bearing - 14 mm Bore, 20 mm OD, 16 mm Width, Open
MI ITEM #07061395
MFR #TLAM1416
List Price$21.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 14 mm Bore, 20 mm OD, 16 mm Width, Open
MI ITEM #07061395
MFR #TLAM1416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.84/each for your price

Overview

Mfr description
TLAM1416 METRIC/SHELL NRB/CLOSED END
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel
  • Closed End

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    8950 N
  • Static Load Capacity
    12000 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TLAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLAM1416
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.03 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TLAM1416 Needle Roller Bearing with an open closure type features a 14 mm bore diameter, 20 mm outside diameter, 16 mm overall width, and a weight of 0.03 lb, making it ideal for automotive drivetrains, industrial drives, and mechanical equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought