Motion
TLAM1512
Needle Roller Bearing - 15 mm Bore, 21 mm OD, 12 mm Width, Open
Mi Item #07061396
MFR #TLAM1512
Price$18.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 21 mm OD, 12 mm Width, Open
Mi Item #07061396
MFR #TLAM1512

Mfr description
TLAM1512 METRIC/SHELL NRB/CLOSED END
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.08/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    12 mm
  • Weight
    0.03 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    7380 N
  • Long Description
    The TLAM1512 Needle Roller Bearing with an open closure type offers a 15 mm bore diameter, 21 mm outside diameter, 12 mm overall width, and weighs 0.03 lb, making it suitable for small gearboxes, agricultural machinery, and automotive components.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLAM1512
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLAM
  • Static Load Capacity
    9520 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)