Motion
TLAM1622
Needle Roller Bearing - 16 mm Bore, 22 mm OD, 22 mm Width, Open
MI ITEM #07061398
MFR #TLAM1622
Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 16 mm Bore, 22 mm OD, 22 mm Width, Open
MI ITEM #07061398
MFR #TLAM1622

Mfr description
TLAM1622 METRIC/SHELL NRB/CLOSED END
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.35/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    22 mm
  • Weight
    0.05 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    14200 N
  • Long Description
    The TLAM1622 Needle Roller Bearing with an open closure type has a 16 mm bore diameter, 22 mm outside diameter, 22 mm overall width, and weighs 0.05 lb, making it ideal for heavy-duty automotive transmissions, agricultural equipment, and industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLAM1622
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLAM
  • Static Load Capacity
    22400 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)