Motion
TLAM2216
Needle Roller Bearing - 22 mm Bore, 28 mm OD, 16 mm Width, Open
MI ITEM #07061405
MFR #TLAM2216
Price$20.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 28 mm OD, 16 mm Width, Open
MI ITEM #07061405
MFR #TLAM2216

Mfr description
TLAM2216 METRIC/SHELL NRB/CLOSED END
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.78/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    16 mm
  • Weight
    0.05 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    11700 N
  • Long Description
    The TLAM2216 Needle Roller Bearing with an open closure type features a 22 mm bore diameter, 28 mm outside diameter, 16 mm overall width, and a weight of 0.05 lb, making it suitable for gear assemblies, pumps, and industrial drives.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLAM2216
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLAM
  • Static Load Capacity
    19300 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)