Motion
TLAM2820
Needle Roller Bearing - 28 mm Bore, 35 mm OD, 20 mm Width, Open
MI ITEM #07061410
MFR #TLAM2820
List Price$24.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 28 mm Bore, 35 mm OD, 20 mm Width, Open
MI ITEM #07061410
MFR #TLAM2820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.52/each for your price

Overview

Mfr description
TLAM2820 METRIC/SHELL NRB/CLOSED END
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel
  • Closed End

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    18300 N
  • Static Load Capacity
    33600 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TLAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLAM2820
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.09 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TLAM2820 Needle Roller Bearing with an open closure type offers a 28 mm bore diameter, 35 mm outside diameter, 20 mm overall width, and weighs 0.09 lb, making it ideal for automotive transmissions, construction machinery, and heavy-duty equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought