Motion
TLAM5025
Needle Roller Bearing - 50 mm Bore, 58 mm OD, 25 mm Width, Open
MI ITEM #07061426
MFR #TLAM5025
Your Price$51.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 58 mm OD, 25 mm Width, Open
MI ITEM #07061426
MFR #TLAM5025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.92/each(List $59.72)

Overview

Mfr description
TLAM5025 METRIC/SHELL NRB/CLOSED END
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel
  • Closed End

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    36900 N
  • Static Load Capacity
    88400 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TLAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLAM5025
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.24 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TLAM5025 Needle Roller Bearing with an open closure type has a 50 mm bore diameter, 58 mm outside diameter, 25 mm overall width, and weighs 0.24 lb, making it ideal for high-load industrial drives, agricultural equipment, and construction applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought