Motion
TJ198TWHSM0025PI
TYVEK® TY800J Chemical Coverall with Hood - Small
Mi Item #07061793
MFR #TJ198TWHSM0025PI
Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TYVEK® TY800J Chemical Coverall with Hood - Small
Mi Item #07061793
MFR #TJ198TWHSM0025PI

Mfr description
TJ198TWHSM0025PI 800J COVERALL SM
  • Chemical protective clothing, Category III, Type 3-B, 4-B, 5-B and 6-B
  • Protection against infective agents (EN 14126) including resistance to penetration by blood and body fluids using synthetic blood (ISO 16603) and resistance to penetration by blood-borne pathogens using Phi-X174 bacteriophage (ISO 16604)
  • EN 1073-2 (protection against radioactive contamination)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.03/each

Specifications

Dimensions

  • Shipping Weight
    13.02379265 lbs
  • Size
    Small

Details

  • Ankle Style
    Elastic
  • Color
    White
  • Cuff Style
    Elastic
  • ECCN
    EAR99
  • Garment Use
    Chemical
  • Harmonization Code
    6210.10.5000
  • Hood Included
    Yes
  • Manufacturer Upc Number
    5450208013039
  • Product Type
    Coveralls
  • Seam Type
    Taped
  • UPC_NO
    5450208013039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)