Specifications
Dimensions
- Hazardous Protection LevelType 3/4, 5/6
- Material Weight1.9
- Shipping Weight13.57494765 lbs
Details
- Additional DetailsSelf-adhesive chin flap, Elastic thumb loops, Elastic wrists, Elastic ankles, Elastic face, Self-adhesive Tyvek storm flap, Pin lock slider zipper pull, Serged and over-taped seams, Glued-in waist elastic
- Ankle ClosureElastic
- Ankle StyleElastic
- Approval Listing RegulationsCategory III, Type 3-B, Type 4-B, Type 5-B, Type 6-B, ASTM F1670, ASTM F1671, EN 14126, ISO 16603, ISO 16604, EN 1073-2
- Closure TypeFront Zipper
- ColorWhite
- Cuff StyleElastic
- DescriptionDuPont Tyvek 800 Hooded Coverall
- ECCNEAR99
- Fabric TypeTyvek
- FeaturesAnti-Static, Attached Hood, Breathable, Chemical Resistant, Disposable, Elastic Wrists, Tear Resistant, Zipper Front
- Front ClosureZipper
- Garment StyleCoverall
- Garment TypeCoverall
- Garment UseChemical
- Harmonization Code6210.10.5000
- Hood IncludedYes
- Hood TypeAttached Elastic Hood
- IncludesAttached Hood
- Manufacturer Upc Number5450208013046
- MaterialTyvek
- Pant CuffElastic Wrist, Ankle
- Product LineTyvek 800
- Product TypeCoveralls
- SeamTaped
- Seam TypeTaped
- SeriesTyvek 800
- TypeCoverall
- UPC_NO5450208013046
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)