Motion
TJ198TWH2X0025PI
TYVEK® TY800J Chemical Coverall with Hood - 2X-Large
MI ITEM #07061797
MFR #TJ198TWH2X0025PI
Price$19.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TYVEK® TY800J Chemical Coverall with Hood - 2X-Large
MI ITEM #07061797
MFR #TJ198TWH2X0025PI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.38/each

Specifications

Dimensions

  • Shipping Weight
    16.33072265 lbs
  • Size
    2X-Large

Details

  • Ankle Style
    Elastic
  • Color
    White
  • Cuff Style
    Elastic
  • ECCN
    EAR99
  • Garment Use
    Chemical
  • Harmonization Code
    6210.10.5000
  • Hood Included
    Yes
  • Manufacturer Upc Number
    5450208013077
  • Product Type
    Coveralls
  • Seam Type
    Taped
  • UPC_NO
    5450208013077

Overview

Mfr description
TJ198TWH2X0025PI 800J COVERALL 2X
  • Chemical protective clothing, Category III, Type 3-B, 4-B, 5-B and 6-B
  • Protection against infective agents (EN 14126) including resistance to penetration by blood and body fluids using synthetic blood (ISO 16603) and resistance to penetration by blood-borne pathogens using Phi-X174 bacteriophage (ISO 16604)
  • EN 1073-2 (protection against radioactive contamination)
  • Fabric and seams offer chemical permeation barrier to low concentration water-based inorganic chemicals
  • Serged and over-taped seams for protection and strength
  • Self-adhesive chin flap for tight seal of suit to the mask
  • Elastic face, wrists and ankles as well as glued-in waist elastic
  • Elastic thumb loops keep sleeves in place

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought