Overview
Mfr description
TJ198TWH4X0025PI 800J COVERALL 4X
- Chemical protective clothing, Category III, Type 3-B, 4-B, 5-B and 6-B
- Protection against infective agents (EN 14126) including resistance to penetration by blood and body fluids using synthetic blood (ISO 16603) and resistance to penetration by blood-borne pathogens using Phi-X174 bacteriophage (ISO 16604)
- EN 1073-2 (protection against radioactive contamination)
- Fabric and seams offer chemical permeation barrier to low concentration water-based inorganic chemicals
- Serged and over-taped seams for protection and strength
- Self-adhesive chin flap for tight seal of suit to the mask
- Elastic face, wrists and ankles as well as glued-in waist elastic
- Elastic thumb loops keep sleeves in place
Specifications
- Garment UseChemical
- Size4X-Large
- ColorWhite
- Cuff StyleElastic
- Ankle StyleElastic
- Hood IncludedYes
- Seam TypeTaped
- Shipping Weight18.68303265 lbs
- Manufacturer Upc Number5450208013091
- UPC_NO5450208013091
- Harmonization Code6210.10.5000
- ECCNEAR99
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data