Motion
TJ198TWH7X0025PI
TYVEK® Chemical Coverall with Hood - 7 XL, Front Zipper Closure
Mi Item #07061802
MFR #TJ198TWH7X0025PI
Price$32.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TYVEK® Chemical Coverall with Hood - 7 XL, Front Zipper Closure
Mi Item #07061802
MFR #TJ198TWH7X0025PI

Mfr description
TJ198TWH7X0025PI 800J COVERALL 7X
  • Liquid-tight protection
  • Self-adhesive chin flap
  • Elastic thumb loops
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.73/each

Specifications

Dimensions

  • Chest Size
    61 to 64 in, 154.9 to 162.6 cm
  • Hazardous Protection Level
    Type 3/4, 5/6
  • Height
    6 ft 10 in - 7 ft 1 in
  • Length
    2 ft 11-3/4 in
  • Material Weight
    1.9
  • Shipping Weight
    22.43303265 lbs
  • Size
    7
  • Width
    3 ft 4-1/2 in

Details

  • Additional Details
    Self-adhesive chin flap, Elastic thumb loops, Self-adhesive Tyvek storm flap, Pin lock slider zipper pull, Serged and over-taped seams, Elastic face, Glued-in waist elastic
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    Category III, Type 3-B, Type 4-B, Type 5-B, Type 6-B, ASTM F1670, ASTM F1671, EN 14126, ISO 16603, ISO 16604, EN 1073-2
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 800 Hooded Coverall
  • ECCN
    EAR99
  • Fabric Type
    Tyvek
  • Features
    Elastic ankles, Elastic face, Elastic thumb loops, Elastic wrists, Latex-free, Liquid-tight protection, Oil repellency, Pin lock slider zipper pull, Self-adhesive Tyvek storm flap, Self-adhesive chin flap, Serged and over-taped seams
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical
  • Harmonization Code
    6210.10.5000
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood
  • Manufacturer Upc Number
    5450208013121
  • Material
    Tyvek
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek 800
  • Product Type
    Coveralls
  • Seam
    Over to Taped, Serged
  • Seam Type
    Taped
  • Series
    Tyvek 800
  • Type
    Coverall
  • UPC_NO
    5450208013121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)