Overview
Mfr description
E410-U03 MODULAR ADAPTER
- Modular Adapter
- Easy connection to existing products
- Flexible mounting
- Reduced space/piping maintenance cost
Specifications
- Accessory TypePipe Adapter
- Country of OriginJP
- Port Size3/8 BSPT
- Thread StandardRc
- Body Size410
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data