Motion
GTCHB1233F2415PC

GLOBAL FILTER CORP
GTCHB1233F2415PC

Multi-Cartridge Band Clamp Liquid Filter Vessels - 12 x 30 in Cartridges, 3 in Raised Face Flange, 304 SS, End Configuration: Universal/DOE/222-FLAT/226-FLAT
Mi Item #07062342
MFR #GTCHB1233F2415PC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
GTCHB1233F2415PC

Multi-Cartridge Band Clamp Liquid Filter Vessels - 12 x 30 in Cartridges, 3 in Raised Face Flange, 304 SS, End Configuration: Universal/DOE/222-FLAT/226-FLAT
Mi Item #07062342
MFR #GTCHB1233F2415PC

Mfr description
GTCHB1233F2415PC FILTER TANK
  • Universal seat cups and alternate compression/hold-down plates allow vessels to accept DOE, 222/FLAT or 222/ FIN cartridges
  • Easy-access, self-centering heavy-duty bandclamp closure
  • Heavy-duty welded mounting/support legs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cartridge Length
    30 in
  • Inlet Outlet Port Size
    3 in

Details

  • Description Keyword
    3 in Raised Face Flange
  • Description Keyword 2
    12 x 30 in Cartridges
  • End Configuration
    Universal, DOE, 222-FLAT, 226-FLAT
  • Inlet Outlet Port Type
    Raised Face Flange
  • Manufacturer Catalog
  • Number Of Cartridges
    12
  • Outlet Configuration
    Opposite Side
  • Rated Pressure
    150 psi @ 250°F
  • Surface Finish
    Poly-Coat
  • Vessel Material
    304 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)