Motion
YSA 206-2FK

SKF
YSA 206-2FK

Tapered Bore, 30 mm Bore Diam., 62 mm OD, 28 mm Width
Mi Item #07062418
MFR #YSA 206-2FK
Price$127.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YSA 206-2FK

Tapered Bore, 30 mm Bore Diam., 62 mm OD, 28 mm Width
Mi Item #07062418
MFR #YSA 206-2FK

Mfr description
YSA-206-2FK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.84/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width
    28 mm

Details

  • Bore Type
    Tapered
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)