Motion
HERA55ES 7.94 213TC 1.750

HUB CITY INC
HERA55ES 7.94 213TC 1.750

Hera® HERA55ES 7.94 213TC 1.750 Right Angle Helical Speed Reducer - Single Reduction, 7.94:1 Ratio, 3.675 in, C-Face Quill Input, 1.3750 in Input size, 213TC Frame
MI ITEM #07062430
MFR #HERA55ES 7.94 213TC 1.750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA55ES 7.94 213TC 1.750

Hera® HERA55ES 7.94 213TC 1.750 Right Angle Helical Speed Reducer - Single Reduction, 7.94:1 Ratio, 3.675 in, C-Face Quill Input, 1.3750 in Input size, 213TC Frame
MI ITEM #07062430
MFR #HERA55ES 7.94 213TC 1.750

Mfr description
0250-54813 GEAR BOX[HERA55ES, 7.94:1]
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance  
    3.675 in
  • Input Size
    1.3760 in
  • Manufacturer Reducer Size
    HERA55
  • Maximum Output Torque
    3346 in-lbs
  • NEMA / IEC Frame Size
    213TC
  • Nominal Ratio
    7.5:1
  • Output Size
    1.7500 in
  • Ratio
    7.94:1
  • Service Factor
    1
  • Shipping Dimensions Height
    13.5000 in
  • Shipping Dimensions Length
    14.0000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    90.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast iron
  • Input Horsepower
    13.0000 hp
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA55ES 7.94 213TC 1.750
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798762678
  • Max Input Horsepower
    13.0000 hp
  • Mounting Type
    ES
  • Output RPM
    220.4 rpm
  • Output Torque
    3346 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Style
    ES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)