Motion
66261131685

NORTON ABRASIVES
66261131685

Paper Roll - P240 Grit, Aluminum Oxide, 2-3/4 in Wide , 45 yd Long
Mi Item #07062486
MFR #66261131685
Price$106.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131685

Paper Roll - P240 Grit, Aluminum Oxide, 2-3/4 in Wide , 45 yd Long
Mi Item #07062486
MFR #66261131685

Mfr description
66261131685 SHEET ROLL 2-3/4X45YD P240B
  • Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces; and coatings
  • Unique fiber-reinforced, B-wt. latex-saturated backing for 50 - 60 percent improvement in tear strength, exceptional flexibility, can be folded without cracking
  • Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.84/each

Specifications

Dimensions

  • Backing Weight
    B Weight
  • Overall Length
    1620.0000 in, 45 yd
  • Overall Width
    2.7500 in, 69.85 mm
  • Roll Length
    45 yd
  • Roll Width
    2-3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Paper
  • Grade
    Very Fine Grit
  • Grit Number
    P240
  • Package Quantity
    1
  • UPC_NO
    66261131685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)