Motion
10/3V1400E

MASTERDRIVE INC
10/3V1400E

V-belt Pulley - 10 Groove, 14.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #07062901
MFR #10/3V1400E
Price$588.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
10/3V1400E

V-belt Pulley - 10 Groove, 14.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #07062901
MFR #10/3V1400E

Mfr description
10/3V1400E QD SHEAVE 3V SECTION 10 GRV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$588.07/each

Specifications

Dimensions

  • Length Through Bore  
    2.7500 in
  • Outside Diameter  
    14.0000 in
  • Weight
    37 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Series
    3V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)