Motion
2B200-3020

MASTERDRIVE INC
2B200-3020

V-belt Pulley - 2 Groove, 20.3500 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #07063095
MFR #2B200-3020
Price$399.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
2B200-3020

V-belt Pulley - 2 Groove, 20.3500 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #07063095
MFR #2B200-3020

Mfr description
2B200-3020 TB SHV A/B SECTION 2 GRV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.62/each

Specifications

Dimensions

  • Length Through Bore  
    2.5000 in
  • Outside Diameter  
    20.3500 in
  • Weight
    42.3 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Series
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)