Motion
2BK80-1-1/4

MASTERDRIVE INC
2BK80-1-1/4

V-belt Pulley - 2 Groove, 1.2500 in Bore Size, 7.7500 in O.D., Finished Bore, Cast Iron Material
MI ITEM #07063201
MFR #2BK80-1-1/4
Price$153.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
2BK80-1-1/4

V-belt Pulley - 2 Groove, 1.2500 in Bore Size, 7.7500 in O.D., Finished Bore, Cast Iron Material
MI ITEM #07063201
MFR #2BK80-1-1/4

Mfr description
2BK80-1-1/4 BTS SHV B SECTION 2 GRV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.17/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Hub Diameter
    2.0000 in, 2.0470 in
  • Length Through Bore  
    1.5938 in
  • Outside Diameter  
    7.7500 in
  • Weight
    8.7 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Series
    BK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)