Motion
3B60-2517
V-belt Pulley - 3 Groove, 6.3500 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #07063403
MFR #3B60-2517
Price$135.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 3 Groove, 6.3500 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #07063403
MFR #3B60-2517

Mfr description
3B60-2517 TB SHV A/B SECTION 3 GRV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.80/each

Specifications

Dimensions

  • Length Through Bore  
    1.7500 in
  • Outside Diameter  
    6.3500 in
  • Weight
    11 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Series
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)