Motion
3BK130H
V-belt Pulley - 3 Groove, 12.7500 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
Mi Item #07063416
MFR #3BK130H
Price$219.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 3 Groove, 12.7500 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
Mi Item #07063416
MFR #3BK130H

Mfr description
3BK130H H SHEAVE B SECTION 3 GRV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.21/each

Specifications

Dimensions

  • Hub Diameter
    2.7560 in
  • Length Through Bore  
    0.8750 in
  • Outside Diameter  
    12.7500 in

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    H
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Series
    BK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)