Motion
4B36P2
V-belt Pulley - 4 Groove, 3.9500 in O.D., Split Taper Bushed, P2 Series Bushing, Cast Iron Material
Mi Item #07063561
MFR #4B36P2
Price$191.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 4 Groove, 3.9500 in O.D., Split Taper Bushed, P2 Series Bushing, Cast Iron Material
Mi Item #07063561
MFR #4B36P2

Mfr description
4B36P2 DST SHV A/B SECTION 4 GRV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.12/each

Specifications

Dimensions

  • Length Through Bore  
    2.9375 in
  • Outside Diameter  
    3.9500 in
  • Weight
    5.3 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P2
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Series
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)