Motion
4B44-1610
V-belt Pulley - 4 Groove, 4.7500 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
Mi Item #07063569
MFR #4B44-1610
Price$138.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 4 Groove, 4.7500 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
Mi Item #07063569
MFR #4B44-1610

Mfr description
4B44-1610 TB SHV A/B SECTION 4 GRV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.04/each

Specifications

Dimensions

  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    4.7500 in
  • Weight
    6 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Series
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)