Motion
6/5V520SD
V-belt Pulley - 6 Groove, 5.2000 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
Mi Item #07063694
MFR #6/5V520SD
Price$238.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 6 Groove, 5.2000 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
Mi Item #07063694
MFR #6/5V520SD

Mfr description
6/5V520SD QD SHEAVE 5V SECTION 6 GRV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.34/each

Specifications

Dimensions

  • Length Through Bore  
    1.8125 in
  • Outside Diameter  
    5.2000 in
  • Weight
    10.5 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Series
    5V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)