Motion
8B68SF
V-belt Pulley - 8 Groove, 7.1500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #07063851
MFR #8B68SF
Price$377.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 8 Groove, 7.1500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #07063851
MFR #8B68SF

Mfr description
8B68SF QD SHEAVE A/B SECTION 8 GRV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.59/each

Specifications

Dimensions

  • Length Through Bore  
    2.0625 in
  • Outside Diameter  
    7.1500 in
  • Weight
    22.9 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Series
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)