Motion
8C300J
V-belt Pulley - 8 Groove, 30.4000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #07063864
MFR #8C300J
Price$2,352.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 8 Groove, 30.4000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #07063864
MFR #8C300J

Mfr description
8C300J QD SHEAVE C SECTION 8 GRV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,352.24/each

Specifications

Dimensions

  • Length Through Bore  
    4.6250 in
  • Outside Diameter  
    30.4000 in
  • Weight
    240 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Series
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)