Motion
AK46-1-1/8

MASTERDRIVE INC
AK46-1-1/8

V-belt Pulley - 1 Groove, 1.1250 in Bore Size, 4.4500 in O.D., Finished Bore, Cast Iron Material
Mi Item #07063934
MFR #AK46-1-1/8
Price$41.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
AK46-1-1/8

V-belt Pulley - 1 Groove, 1.1250 in Bore Size, 4.4500 in O.D., Finished Bore, Cast Iron Material
Mi Item #07063934
MFR #AK46-1-1/8

Mfr description
AK46-1-1/8 BTS SHEAVE A SECTION 1 GRV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.92/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Hub Diameter
    1.8900 in, 1.9000 in
  • Length Through Bore  
    1.1562 in
  • Outside Diameter  
    4.4500 in
  • Weight
    2 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Series
    AK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)