Motion
AL104-3/4
V-belt Pulley - 1 Groove, 0.7500 in Bore Size, 9.9300 in O.D., Finished Bore, Cast Iron Material
Mi Item #07064004
MFR #AL104-3/4
Price$53.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 1 Groove, 0.7500 in Bore Size, 9.9300 in O.D., Finished Bore, Cast Iron Material
Mi Item #07064004
MFR #AL104-3/4

Mfr description
AL104-3/4 LIGHT DUTY SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.79/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Hub Diameter
    2.0000 in
  • Length Through Bore  
    1.0600 in
  • Outside Diameter  
    9.9300 in
  • Weight
    3 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Series
    AL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)