Motion
AM144-1
V-belt Pulley - 1 Groove, 1.0000 in Bore Size, 14.1600 in O.D., Finished Bore, Cast Iron Material
Mi Item #07064037
MFR #AM144-1
Price$145.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 1 Groove, 1.0000 in Bore Size, 14.1600 in O.D., Finished Bore, Cast Iron Material
Mi Item #07064037
MFR #AM144-1

Mfr description
AM144-1 LIGHT DUTY SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.95/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Hub Diameter
    2.0000 in
  • Length Through Bore  
    1.7500 in
  • Outside Diameter  
    14.1600 in
  • Weight
    5.2 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Series
    AM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)