Motion
BK110-1-3/16

MASTERDRIVE INC
BK110-1-3/16

V-belt Pulley - 1 Groove, 1.1875 in Bore Size, 10.7500 in O.D., Finished Bore, Cast Iron Material
Mi Item #07064056
MFR #BK110-1-3/16
Price$117.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
BK110-1-3/16

V-belt Pulley - 1 Groove, 1.1875 in Bore Size, 10.7500 in O.D., Finished Bore, Cast Iron Material
Mi Item #07064056
MFR #BK110-1-3/16

Mfr description
BK110-1-3/16 BTS SHEAVE B SECTION 1 GRV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.46/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Hub Diameter
    2.2000 in, 2.2050 in
  • Length Through Bore  
    1.4685 in, 1.4688 in
  • Outside Diameter  
    10.7500 in
  • Weight
    8.5 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Series
    BK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)