Motion
BK90-7/8
V-belt Pulley - 1 Groove, 0.8750 in Bore Size, 8.7500 in O.D., Finished Bore, Cast Iron Material
Mi Item #07064152
MFR #BK90-7/8
Price$92.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 1 Groove, 0.8750 in Bore Size, 8.7500 in O.D., Finished Bore, Cast Iron Material
Mi Item #07064152
MFR #BK90-7/8

Mfr description
BK90-7/8 BTS SHEAVE B SECTION 1 GRV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.44/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Hub Diameter
    1.5750 in, 1.6000 in
  • Length Through Bore  
    1.4685 in, 1.4688 in
  • Outside Diameter  
    8.7500 in
  • Weight
    6.1 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Series
    BK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)