Motion
GEEW25ES
Spherical Plain Bearing - 25 mm Bore, 42 mm OD, 25 mm Inner Ring Width, Open
Mi Item #07065284
MFR #GEEW25ES
Price$187.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 25 mm Bore, 42 mm OD, 25 mm Inner Ring Width, Open
Mi Item #07065284
MFR #GEEW25ES

Mfr description
GEEW25ES SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.63/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    25 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    42 mm
  • Weight
    0.124 kg

Details

  • Ball Material
    52100 Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    240000 N
  • Series
    GEEW
  • Type Of Bearing
    Radial
  • UPC_NO
    190029024771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)