Motion
POS1062043TB
Bearing Seal - Dual Lip with a Garter Spring, Nitrile Material, 1.0620 in Bore , 2.0000 in OD, 0.4370 in Width
Mi Item #07065326
MFR #POS1062043TB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Dual Lip with a Garter Spring, Nitrile Material, 1.0620 in Bore , 2.0000 in OD, 0.4370 in Width
Mi Item #07065326
MFR #POS1062043TB

Mfr description
POS1062043TB OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.0000 in

Details

  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Dual Lip with a Garter Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)