Motion
028053

MARKAL
028053

Temperature Indicator Marking Stick - Melting Temperature: 900 °F
Mi Item #07065373
MFR #028053
Price$42.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
028053

Temperature Indicator Marking Stick - Melting Temperature: 900 °F
Mi Item #07065373
MFR #028053

Mfr description
28053 900 TEMPIL STICK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.30/each

Specifications

Dimensions

  • Height
    0.625 in
  • Length
    0.625 in
  • Weight
    0.03 lbs

Details

  • Country of Origin
    US
  • Harmonization Code
    3822000002
  • Includes Pocket Clip
    Pocket Clip Included
  • Melting Temperature
    900 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)