Motion
08P600
XCAVATOR™ Grinding Wheel 6 X 1/4" X 7/8" PK 25
Mi Item #07065430
MFR #08P600
Price$23.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XCAVATOR™ Grinding Wheel 6 X 1/4" X 7/8" PK 25
Mi Item #07065430
MFR #08P600

Mfr description
08P600 6"X1/4"X7/8" GRINDING WHEEL
  • Exceptional performance, highest productivity; Fe-Free formulation (guaranteed not to contaminate stainless steel); Ultra High Removal Rate; Heavy grinding, weld removal, bevelling; Shaping; For use on: Alloys, Cast Iron, Stainless Steel, Steel, Tungsten, Hard Metal; XCAVATORTM has been redesigned to incorporate the latest innovation in Type 27 depressed center grinding wheels. The new Comfort MaxTM Technology in the hub of the wheel helps to minimize vibration, providing the operator with more comfortable, ergonomic work conditions without sacrificing productivity. Xcavator delivers premium performance, the highest removal rate in steel and stainless steel and can confront some of the industry’s toughest metals, such as tungsten carbide and quenched and tempered steel. Eliminate bottlenecks in your production process and reduce the amount of time spent grinding with the new and improved Xcavator with Comfort MaxTM Technology, exclusive to Walter Surface Technologies.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.69/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    STRAIGHT
  • Weight
    0.75 lb
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Screw-On
  • Color
    Black
  • Description Keyword
    High Removal Grinding
  • For Use With
    angle Grinder
  • Form Type
    Disc
  • Grade
    ZA-16 P
  • Grit Number
    16
  • Manufacturer Stock Number
    08P600
  • Manufacturer Upc Number
    662980323076
  • Material
    Zirconia
  • Max Rpm
    10200 rpm
  • Mineral Type
    Zirconia
  • Package Quantity
    25.000
  • Position
    27
  • UPC_NO
    662980323076
  • Wheel Type
    27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)