Specifications
Dimensions
- Bore Diameter100 mm
- Stroke100 mm
Details
- Auto-SwitchF7P - Solid State, General Purpose, 3 Wire PNP, Horizontal
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ2
- Installation Instructions
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
- SeriesNCQ2-Z
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)