Motion
214  15/1 C WR 143TC

HUB CITY INC
214 15/1 C WR 143TC

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 143TC Frame
MI ITEM #07065507
MFR #214 15/1 C WR 143TC
Your Price$1,737.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
214 15/1 C WR 143TC

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 143TC Frame
MI ITEM #07065507
MFR #214 15/1 C WR 143TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,737.58/each(List $2,085.10)

Overview

Mfr description
0230-02652
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast Iron Housing
  • Alloy Shafting
  • Viton® Seals

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.860 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    1.86 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Right Hand
  • Style
    C
  • NEMA / IEC Frame Size
    143TC
  • Maximum Output RPM
    117 rpm
  • Maximum Output Torque
    819 in-lbs
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    2446.5 N, 550 lbs
  • Keyway Size
    3/16 x 3/32
  • Service Factor
    1.0
  • Series
    210PCX
  • Manufacturer Reducer Size
    214
  • Manufacturer Product Page
  • Mounting Type
    C
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=15/1|STYLE=C|FS=143TC
  • Manufacturer Catalog Number
    0230-02652
  • Manufacturer Upc Number
    662798929651
  • UPC_NO
    662798929651
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    25.00 lbs
  • Horsepower
    1.86 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    15:1
  • Shaft Diameter
    0.8750 in, 22.20 mm
  • Torque Rating (in-lb)
    2935 in-lbs;331.611 Nm
  • Output Shaft
    Shaft
  • Overhung Load
    550 lbs;2446.5 N
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    214

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought