Motion
ISA3-HCP-2B-L1

SMC CORP OF AMERICA
ISA3-HCP-2B-L1

Pneumatic Auto Switch - Bracket Mounting Type, Manifold Mounted, Cable Electrical Connection
Mi Item #07065872
MFR #ISA3-HCP-2B-L1
Price$730.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISA3-HCP-2B-L1

Pneumatic Auto Switch - Bracket Mounting Type, Manifold Mounted, Cable Electrical Connection
Mi Item #07065872
MFR #ISA3-HCP-2B-L1

Mfr description
ISA3-HCP-2B-L1 DIGITAL GAP CHECKER
  • Verify workpiece placement with this sensor and multi-function display
  • 3 distance ranges: 0.01-0.03mm, 0.02-0.15mm, and 0.05-0.30mm
  • 3 pressure units: kPa, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$730.84/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/8 in BSPT
  • Port 2 Size/Type
    6 mm Tube
  • Weight
    399 g

Details

  • Display
    Digital
  • Electrical Connection
    Cable
  • Fluid Comp
    Air
  • Mounting Type
    Bracket
  • Number Of Outputs
    2
  • Output Specification
    PNP
  • Piping
    Manifold Mounted
  • Piping Type
    Manifold Mounted
  • Series
    ISA
  • Standards Met
    CE, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)