Motion
GEZH 104 ES

SKF
GEZH 104 ES

GEZH 104 ES
Mi Item #07066090
MFR #GEZH 104 ES
Price$302.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZH 104 ES

GEZH 104 ES
Mi Item #07066090
MFR #GEZH 104 ES

Mfr description
GEZH104ES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.88/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    2.4375 in

Details

  • Manufacturer Product Page
  • Product Type
    Spherical Plain Bearings
  • Series
    GEZH
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)