Motion
CDQ2A50-125DCMZ-J79W-111G

SMC CORP OF AMERICA
CDQ2A50-125DCMZ-J79W-111G

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #07066194
MFR #CDQ2A50-125DCMZ-J79W-111G
Price$222.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A50-125DCMZ-J79W-111G

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #07066194
MFR #CDQ2A50-125DCMZ-J79W-111G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$222.45/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    125 mm

Details

  • Auto-Switch
    J79W - Solid State, 24 Volt DC Relay, PLC 2 Wire, Horizontal
  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Options
    With rubber bumper/Rod end male thread
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2A50-125DCMZ-J79W-111G COMPACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought