Motion
CDQ2F40-100DMZ-F79WSAPC

SMC CORP OF AMERICA
CDQ2F40-100DMZ-F79WSAPC

Compact Cylinderinder, CQ2-Z
MI ITEM #07066195
MFR #CDQ2F40-100DMZ-F79WSAPC
List Price$221.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2F40-100DMZ-F79WSAPC

Compact Cylinderinder, CQ2-Z
MI ITEM #07066195
MFR #CDQ2F40-100DMZ-F79WSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$221.22/each for your price

Overview

Mfr description
CDQ2F40-100DMZ-F79WSAPC COMPACT

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    100 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Auto-Switch
    Reed, 24VDC max, LED, Horizontal
  • Cylinder Series
    CQ2
  • Lead Wire Length
    SAPC - (0.5 m Cord Length, M8-3 Pin Conndctor)
  • Manufacturer Catalog
  • Made to Order
    Yes
  • Mounting Type
    Rod Flange
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought