Motion
DPG54-2D

RADIANS INC.
DPG54-2D

Safety Glasse - Smoke Lens, Yellow Frame/Temple Color, Polycarbonate
Mi Item #07066306
MFR #DPG54-2D
Price$5.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DPG54-2D

Safety Glasse - Smoke Lens, Yellow Frame/Temple Color, Polycarbonate
Mi Item #07066306
MFR #DPG54-2D

Mfr description
DPG54-2D TINTED SAFETY GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.76/each

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: Smoke;Frame Color: Yellow;Compliance: ANSI Z87.1+;UV Protection: 99.9%;Weight: 0.0768 lbs
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Flexible Temples, Lightweight Frame, Rubber Tipped Temples
  • Description
    Smoke lens safety glasses with yellow frame
  • Frame Color
    Yellow
  • Frame Color Family
    Yellow
  • Frame Style
    Wraparound
  • Frame Temple Color
    Yellow
  • Frame Temple Material
    Rubber
  • Frame Type
    Frameless
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    DPG54-2D
  • Product Line
    Protector
  • Series
    Protector
  • Specialty Features
    Impact Resistant, UV Protection
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Color
    Yellow
  • Temple Style
    Flexible
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)