Motion
C31214C
BRM 31214C 3-1/2" DIA. COPPER CENTER WHEEL, .014 CS, 1/2" ARBOR HOLE, 1.312 TRIM, .625 FACE WIDTH
Mi Item #07066894
MFR #C31214C
Price$13.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM 31214C 3-1/2" DIA. COPPER CENTER WHEEL, .014 CS, 1/2" ARBOR HOLE, 1.312 TRIM, .625 FACE WIDTH
Mi Item #07066894
MFR #C31214C

Mfr description
C31214C 3-1/2 X .014 X 1/2 COPPER
  • Brush Research’s copper center wheel brushes are available in 1.500”- 4.000” diameters. These small diameter wheels are easy to control in hand applications and do not push away from the workpiece like larger diameter brushes can. Available in a variety of filaments including carbon steel, stainless steel, nylon, abrasive nylon and Tampico. Ideal for applications where light deburring, edge blending and general surface finishing are necessary. Brushes can be mounted/stacked together in multiples to make a wider face width and are designed to operate at high speeds (MSFS 20,000). Copper center wheel brushes are available with 3/8", 1/2" or 5/8" arbor holes, depending on wheel diameter. Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.38/each

Specifications

Dimensions

  • Arbor Hole Size
    .500 in
  • Brush Diameter
    3.500 in
  • Face Width
    .625 in
  • Filament Wire Diameter
    .014 in
  • Trim Length
    1.312 in

Details

  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469139344
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)