Motion
CDQ2A40-175DCZ

SMC CORP OF AMERICA
CDQ2A40-175DCZ

Compact Air Cylinder - Long Stroke Type, 40 mm Bore, 175 mm Stroke
MI ITEM #07067266
MFR #CDQ2A40-175DCZ
Price$80.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A40-175DCZ

Compact Air Cylinder - Long Stroke Type, 40 mm Bore, 175 mm Stroke
MI ITEM #07067266
MFR #CDQ2A40-175DCZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.07/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    175 mm

Details

  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2A40-175DCZ COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, long stroke compact cylinder
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 125, 150, 175, 200, 250, 300
  • Port threads: Rc, NPT or G
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought