Motion
7010295274

3M
7010295274

Non-Woven & Deburring Wheel - 3.0000 in Wheel Dia., Medium+ Grade
MI ITEM #07067395
MFR #7010295274
Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010295274

Non-Woven & Deburring Wheel - 3.0000 in Wheel Dia., Medium+ Grade
MI ITEM #07067395
MFR #7010295274

Mfr description
00076308771164 3 X 1/4 X NH 4C MEDIUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • Non-woven construction permits dust and debris to escape, minimizing loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.03/each

Specifications

Dimensions

  • Overall Diameter
    3.0000 in
  • Wheel Diameter  
    3.0000 in
  • Wheel Thickness  
    0.2500 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Grade
    Medium+
  • Long Description
    The 7010295274 Non-Woven & Deburring Wheel is constructed with Precision Shaped Ceramic abrasive material and features a Medium+ grade, 3.0000 in wheel diameter, 0.2500 in wheel thickness, and Unitized wheel type, ideal for aggressive deburring and surface preparation.
  • Manufacturer Upc Number
    00076308771164
  • UPC_NO
    00076308771164
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)