Motion
6016OL
Disposable Glove - Large Size, Nitrile, Powder-Free, 4 mil Thick
Mi Item #07067517
MFR #6016OL
Price$24.47/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Glove - Large Size, Nitrile, Powder-Free, 4 mil Thick
Mi Item #07067517
MFR #6016OL

Mfr description
6016OL ORANGE GLOVES W/ FISH-SCALE GRIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.47/bx

Specifications

Dimensions

  • Glove Size
    Large
  • Thickness
    4 mil

Details

  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Types
    Powder Free Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)