Motion
6016OM
Size M or Size 8
Mi Item #07067518
MFR #6016OM
Price$26.16/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size M or Size 8
Mi Item #07067518
MFR #6016OM

Mfr description
6016OM ORANGE GLOVES W/ FISH-SCALE GRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.16/bx

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Thickness
    6 mil

Details

  • Coating Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)