Motion
SWSE3XA
Dual Vee® SWS Series Linear Rail Guide Wheels—Studded—Wheel Style: Carbon Seal Shield, Mounting Hex: 3/4 in, Temperature Range: -22°F to 212°F
Mi Item #07080419
MFR #SWSE3XA
Price$99.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Vee® SWS Series Linear Rail Guide Wheels—Studded—Wheel Style: Carbon Seal Shield, Mounting Hex: 3/4 in, Temperature Range: -22°F to 212°F
Mi Item #07080419
MFR #SWSE3XA

Mfr description
SWSE3XA DUALVEE WHEEL
  • Guide wheel with threaded stud permanently swaged to the through bore provides simplified installation
  • Low profile for compact applications
  • Threaded studs with large threads allow for greater torque capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.84/each

Specifications

Details

  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)