Motion
MGPM20TN-50Z-XB6

SMC CORP OF AMERICA
MGPM20TN-50Z-XB6

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #07080608
MFR #MGPM20TN-50Z-XB6
Price$276.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM20TN-50Z-XB6

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #07080608
MFR #MGPM20TN-50Z-XB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$276.64/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XB6
  • Guide Type
    Slide Bearing
  • Made to Order
    Yes
  • Number of Switches
    2
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Options Included
    High Temperature Seals
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Special Applications
    High Temperature
  • Type
    Guide Cylinder

Overview

Mfr description
MGPM20TN-50Z-XB6 MGP-Z CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought